EGS 1-3/8 inch Appleton Ocal Duplex Cover for Non-Locking Blade Plugs
Description
Duplex Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-3/8 IN Opening, Number Of Outlet: 2, Mounting: Box, Length: 3.16 IN, Width: 4.56 IN, For Use With Non-Locking Blade Plugs
Specifications
Brand Name | Appleton | Item Name | Cover |
Type | Rectangular, Duplex Receptacle | Material | Die-Cast Copperfree Aluminum |
Number of Outlets | 2 | Mounting Type | Box, Clamp |
For Use With | Non-Locking Blade Plugs | Includes | Clamp |
Application | For Use With Non-Locking Blade Plugs | UPC | 781381458344 |
Packages
1 - UNIT - 1 |