EGS 3-1/2 inch x 3 inch Type RW Steel Reducing Washer
Description
To reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
Specifications
Brand Name | O-Z/Gedney | Item Name | Reducing Washer |
Type | Type RW, Flat | Nominal Size | 3-1/2 - 3 in |
Inside Diameter | 3.59 in | Outside Diameter | 4.63 in |
Material | Steel | System of Measurement | Imperial |
Finish | Galvanized | Standards | NEMA FB-1, UL E11857, UL 514B |
Application | For Used to Reduce the Size of a Knockout or Slip Hole | UPC | 783126477559 |
Packages
10 - UNIT - (10) |