ARLINGTON INDUSTRIES 60HW 1-Gang Arlington Standard Base/Horizontal Low Profile IN-and-OUT™ Cover, White
Description
Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Low Profile IN-and-OUT Cover |
Length | 4.192 IN | Width | 5.836 in |
Depth | 1.670 IN | Material | Plastic |
Color | White | Finish | Matte |
Mounting Type | Surface | Standards | CULUS |
UPC | 018997006844 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |