
ARLINGTON INDUSTRIES 60VC 1-Gang Arlington Standard Base/Vertical IN AND OUT™ Cover, Clear
Description
Low Profile IN-AND-OUT™ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | In-And-Out |
Item Name | Low Profile IN-and-OUT Cover | Type | Low Profile In and Out Cover |
Length | 6.274 IN | Width | 3.752 in |
Depth | 1.670 IN | Material | Plastic |
Color | Clear | Finish | Matte |
Mounting Type | Surface | Standards | CULUS |
Application | New or Existing Construction | UPC | 018997006820 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |