![arldbpv1c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798418.jpg?preset=medium)
ARLINGTON INDUSTRIES DBPV1C 1 Gang Arlington Dri-Box Vertical Mount, Clear
Description
DRI-BOX® Adapters with Non-Metallic Cover and Base. This adapter will accept any wiring device and standard size wall plate. Colors: clear and textured/paintable white. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | Dri-Box |
Item Name | Box Adaptor | Type | 1-Unit |
Length | 160.35 mm | Width | 85.725 mm |
Depth | 74.676 mm | Material | Plastic |
Cable Entry | Clear | Color | Clear |
Finish | Satin | Mounting Type | Vertical |
Standards | UL and CSA | UPC | 018997178404 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |