Abbotsford
goump606a

MERSEN 5.72 inch x 5.72 inch x 4.45 inch Vynckier Enclosure Systems Inner Plate Class VJ

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:MP606A

Description

Aluminium mounting plate.

Specifications

Brand Name Ferraz Shawmut Item Name Back Mounting Plate
Length 7.32 in Exterior, 6 in Interior Width 4.92 in Exterior, 4.64 in Interior
Height 7.32 in Exterior, 6 in Interior Material Aluminum

Packages

1 - UNIT - 1