Abbotsford
goump1008a

MERSEN 8.7 inch x 6.9 inch Mersen Inner Plate Class VJ Enclosure

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:MP1008A

Description

Aluminium mounting plate.

Specifications

Brand Name Ferraz Shawmut Item Name Back Mounting Plate
Length 9.32 in Exterior, 8 in Interior Width 5.43 in Exterior, 5.15 in Interior
Height 11.32 in Exterior, 10 in Interior Material Aluminum

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok