MERSEN 10.7 inch x 8.9 inch Vynckier Aluminum Mounting Plate Enclosure
Description
Aluminium mounting plate.
Specifications
Brand Name | Vynckier Incorporated | Item Name | Mounting Plate |
Length | 10-3/4 in | Width | 8.88 in |
Height | 0.08 in | Material | Aluminum |
Color/Finish | Gray | Standards | RoHS Compliant |
Application | For VJ Series Enclosures |
Packages
1 - UNIT - 1 |