MERSEN MP1816A 15.69 inch x 8.45 inch Vynckier Mounting Plate Enclosure, Gray
Description
Mounting plate for industry, steel works, oil refineries, petrochemical plants, breweries, shipyards, public utilities.
Specifications
Brand Name | Vynckier Incorporated | Item Name | Mounting Plate |
Type | Prepunched | Length | 16-3/4 in |
Width | 14.88 in | Height | 0.08 in |
Material | Aluminum | Color/Finish | Gray |
Standards | RoHS Compliant, UL Listed, CSA Certified | Application | For VJ Series Enclosures |
Packages
1 - UNIT - 1 |