EXM 1100 HCF2424 24x24 Eurobex Pull Box Cover Only, Steel Flush
Description
HNGD FLUSH TEL CAB
Specifications
Brand Name | EXM Manufacturing | Item Name | Hinged Cover |
Length | 27-1/2 in | Width | 27-1/2 in |
Material | Steel | Series | 1100 |
Color | Gray | Mounting Type | Flush |
Enclosure Type | NEMA 1 | UPC | 717678035844 |
Packages
1 - UNIT - 1 |