HOFFMAN CWKL Wing Knob for Concept Window Kit, Locking
Description
HINGED WINDOW/HINGED BEZEL LATCHING 1.54 INCH BLACK LOCKING WING KNOB; USED ON CONCEPT[R] OPERATOR INTERFACE ENCLOSURE; CONCEPT[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Wing Knob | Type | Locking |
Length | 1.54 in | Width | 4.80 in |
Material | Steel | Series | C2 |
Color | Black | Finish | Powder Coat |
For Use With | Concept Window Kits | Standards | RoHS Compliant, NEMA Type 12 |
Application | Controls and Drives | UPC | 783510418205 |
Packages
1 - UNIT - 1 |