Abbotsford
hofa16spk14c

HOFFMAN Swing-Out Panel Kit

Price $306.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16SPK14C
Documents Documents

Description

Swing-out panel kit, type 4X, Provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, and Overlapping Cover.


No drilling required for install.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Swing-Out Panel Kit Type Panels and Panel Accessories
Material Aluminum Finish Untreated
For Use With 16 x 14 in Enclosure Application For Installing Front Mounted Panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X Enclosures
UPC 783510349509

Packages

1 - UNIT - 1