HOFFMAN A3PMIS Insect Screen
Description
Fastens over ventilation slot with two screws provided. Requires one for single-door enclosure and two for two-door enclosure. Purchase insect screens separately.
Specifications
Brand Name | Hoffman | Sub Brand | Weatherpro™ |
Item Name | Insect Screen | Type | Mounting Accessories |
Material | Steel | Color/Finish | RAL 7035 Gray/Powder-Coated |
Mounting | Pad | Application | For Controls and Drives, Power Distribution |
UPC | 783510145781 |
Packages
1 - UNIT - 1 |