Abbotsford
hofa48mft16a

HOFFMAN Fiberglass A48 Mounting Foot Kit, Light Gray

Price $213.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48MFT16A
Documents Documents

Description

The Mounting Foot Kit consists of the necessary hardware to attach fiberglass feet, molded from the same material as our A48 enclosure. This compression-molded, fiberglass material has excellent chemical and temperature resistance and provides outstanding performance and durability in harsh environments. The mounting feet can be field installed on either the 18x16 or the 20x16 enclosure.

Specifications

Brand Name Hoffman Material Fiberglass
Type Blank Storage Application For Use In Wet Locations, Classified Areas Such As Inside Paint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present
UPC 783510280727

Packages

1 - UNIT - 1