HOFFMAN 60 x36 x12 Hoffman/Pentair Hinged Clamped Cover Enclosure, Aluminum
Description
Wall mount enclosure with continuous hinge clamp. Type 5052 H-32 aluminium. Seams continuously welded and ground smooth. Rolled lip around three sides of door and all sides of enclosure opening. Stainless steel door clamp assemblies. Door is easily removed by pulling stainless steel continuous hinge pin. Oil-resistant gasket. Data pocket is high-impact thermoplastic. Hasp and staple for padlocking. Enclosures are unpainted. Door fronts have smooth brushed finish.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure with Continuous Hinge Clamp | Type | 1-Door, 9-Lock |
Length | 64.50 in | Width | 36 in |
Depth | 12 in | Material | Aluminum |
Thickness | 0.08 in | Color | Unpainted |
Finish | Brushed | Mounting Type | Wall |
Standards | 12, 13 ,4, 4X, CSA File No. 42186:Type 4,CUL Listed Per CSA C22.2 No 94, File No. E61997, IEC 60529, IP66, Meets NEMA Type 3RX Requirements, NEMA/EEMAC Type 3R, Type 3R, UL 508A Listed | Application | For Controls and Drives, Corrosive Environments |
UPC | 783510273903 |
Packages
1 - UNIT - 1 |