Abbotsford
hofanadfk

HOFFMAN Junction Box and Wall-Mount Enclosure Swing-Out Panel Kit

Price $193.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ANADFK
Documents Documents

Description

Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure the enclosure will meet original JIC or NEMA standards after installation. Swing-Out Panel Kits do not fit single-door disconnect enclosures.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Swing-Out Panel Kit Type Double Door
Material Steel Color Gray
Finish Zinc Plated For Use With Type 12 Wall-Mount Enclosure
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510248901

Packages

1 - UNIT - 1