Abbotsford
hofaa61shlf1818

HOFFMAN 18 inch x 18 inch Type 4 and 12 Folding Shelf, Gray

Price $703.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AA61SHLF1818
Documents Documents

Description

Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger industrial enclosures (except PROLINEā„¢ ). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 inch (44 mm) from the mounting surface. All parts are heavy gauge steel.

Specifications

Brand Name nVent Hoffman Item Name Rack Shelve
Type Large, Folding Height 258 mm
Width 457 mm Depth 457 mm
Material Steel Color ANSI 61 Gray
Finish Powder Coat Application For Supporting Laptop Computers, Monitoring Units and other Equipment Used With Programmable Controllers
UPC 783510268657

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok