![hofaashlf1818](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106930.jpg?preset=medium)
HOFFMAN 18 x18 Hoffman Large Folding Shelf
Description
Large folding shelf, Supports instruments and test equipment used to install and maintain electrical components in an enclosure, 150 lb maximum distributed load rating, Ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers, Automatically locks in the horizontal position when raised, When not in use, the shelf folds to 1.73 inch from the mounting surface.
Specifications
Brand Name | nVent Hoffman | Item Name | Rack Shelve |
Type | Large, Folding | Height | 258 mm |
Width | 457 mm | Depth | 457 mm |
Material | Steel | Color | White |
Finish | Powder Coat | Application | For Supporting Laptop Computers, Monitoring Units and other Equipment Used With Programmable Controllers |
UPC | 783510265199 |
Packages
1 - UNIT - 1 |