Abbotsford
hofacshelf1818ss

HOFFMAN 18 x18 Hoffman Folding Shelf Stainless Steel

Price $2,076.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ACSHELF1818SS
Documents Documents

Description

Folding shelf supports instruments and test equipment used to install and maintain electrical components in an enclosure. ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINEā„¢). Automatically locks in the horizontal position when raised. When not in use, the shelf folds down and projects only 1 inch (25 mm) from the mounting surface. Constructed of 304 stainless steel with a brushed finish. Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a Hoffman enclosure.


Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a HOFFMAN enclosure

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Rack Shelve Type Folding
Height 457 mm Width 457 mm
Depth 457 mm Material Stainless Steel
Finish Brushed Application For Supporting Laptop Computers, Monitoring Units and other Equipment Used With Programmable Controllers
UPC 783510164669

Packages

1 - UNIT - 1