HOFFMAN 24 Hoffman Drip Shield Kit for Type 12 Enclosure, Gray
Description
14 GAUGE STEEL; ANSI 61 GRAY POLYESTER POWDER COAT OVER PHOSPHATIZED SURFACE; LENGTH 24 INCH; NEMA 4/12; CONTENTS DRIP SHIELD, SEALING COMPOUND TUBE, STAINLESS STEEL DOOR CLAMP ASSEMBLIES/HINGE PIN/SCREWS/SEALING WASHERS; USED ON SINGLE DOOR WALL MOUNT ENCLOSURE
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Dripshield Kit | Type | Mounting Accessories |
Length | 25.50 in | Width | 4.20 in |
Material | 14 ga Steel | Thickness | 1.9 mm |
Color | Gray | Finish | ANSI 61 Gray Polyester Powder Painted |
For Use With | 24 in NEMA Type 12 Single Door Wall Mount and Floor Mount Enclosure with Continuous Hinge | Includes | (1) Tube of Sealing Compound |
Application | For Protecting Door Hardware from Dripping Water and Settling Dust | UPC | 783510235604 |
Packages
1 - UNIT - 1 |