![hofadk30a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106530.jpg?preset=medium)
HOFFMAN 30 Hoffman Drip Shield Kit for Type 12 Enclosure Gray
Description
14 GAUGE STEEL; ANSI 61 GRAY POLYESTER POWDER COAT OVER PHOSPHATIZED SURFACE; LENGTH 30 INCH; NEMA 4/12; CONTENTS DRIP SHIELD, SEALING COMPOUND TUBE, STAINLESS STEEL DOOR CLAMP ASSEMBLIES/HINGE PIN/SCREWS/SEALING WASHERS; USED ON SINGLE DOOR WALL MOUNT ENCLOSURE
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Dripshield Kit | Type | Mounting Accessories |
Length | 37.25 in | Width | 4.50 in |
Material | 14 ga Steel | Thickness | 1.9 mm |
Color | Gray | Finish | ANSI 61 Gray Polyester Powder Painted |
For Use With | 30 in NEMA Type 12 Single Door Wall Mount and Floor Mount Enclosure with Continuous Hinge | Includes | (1) Tube of Sealing Compound |
Application | For Protecting Door Hardware | UPC | 783510235703 |
Packages
1 - UNIT - 1 |