HOFFMAN 10 inch x 10 inch Steel Flush Cover for Pull Box, Gray
Description
Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed. Fits 10 inch x 10 inch Pull Box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Type | General Accessories | Length | 18.25 in |
Width | 10 in | Material | Steel |
Thickness | 1.52 mm | Color | Gray |
Finish | Powder Coat | Application | Power Distribution |
UPC | 783510437008 |
Packages
1 - UNIT - 1 |