![hofafe10x10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107832.jpg?preset=medium)
HOFFMAN AFE10X10 Cover flush steel grey 11.5x11.5"
Description
ENCLOSURE COVER; 11.5 INCH; 11.5 INCH; STEEL; GALVANIZED; POLYESTER POWDER COATED; 10 INCH L X 10 INCH W; GRAY; MATERIAL THICKNESS 16 GAUGE
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Type | General Accessories | Length | 18.25 in |
Width | 10 in | Material | Steel |
Thickness | 1.52 mm | Color | Gray |
Finish | Powder Coat | Application | Power Distribution |
UPC | 783510437008 |
Packages
1 - UNIT - 1 |