![hofafe8x8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107832.jpg?preset=medium)
HOFFMAN AFE8X8 FLUSH COVER 8.00X8.00
Description
Flush Cover for Pull Box is used on pullboxes when flush intallations are needed. This Flush Cover for Pull Box, AFE8X8 item fits 8.00x8.00 inches with a material of Steel colored Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Flush Cover | Type | General Accessories |
Length | 11.25 in | Width | 14.90 in |
Material | 16 ga Steel | Thickness | 1.52 mm |
Color | Gray | Finish | Powder Coated |
Mounting Type | Flush | For Use With | 8 x 8 in Pull Box |
Application | For Power Distribution | UPC | 783510436704 |
Packages
1 - UNIT - 1 |