Abbotsford
hofaflt66

HOFFMAN 6.72 inch x 6.25 inch Louver Plate Kit Filters

Price $70.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFLT66
Documents Documents

Description

Design: Designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Hardware supplied with louvers also secures filter brackets in place. Aluminum air filters provide good arrestment of airborne dust and dirt.Filter: Media Filter media is composed of layers of slit and expanded aluminum providing hundreds of adhesive coated baffle surfaces for trapping impurities. Impurities are held throughout the depth of the filter. Washing with warm water will keep the filter clean. To achieve best results, Filter Adhesive is recommended.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Dust Filter Type Cooling Accessories
Width 159 mm Height 171 mm
Material Aluminum Finish Mill
For Use With AVK66 Louver Plate Kits Application Power Distribution; Controls and Drives
UPC 783510348205

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok