HOFFMAN Hoffman Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures
Description
STAINLESS STEEL; NEMA 4/4X; USED ON FLOOR MOUNT/FREE STANDING ENCLOSURE; STANDARD PACKAGE 2
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Toggle Latch | Length | 7.00 in |
Width | 5.00 in | Material | 316 Stainless Steel |
Series | A80 | Type | Handles and Door Accessories |
For Use With | Type 4 and 4X Floor-Mount and Free-Stand Enclosures | Standards | RoHS Compliant |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510323608 |
Packages
1 - UNIT - 1 |