Abbotsford
hofaglk2

HOFFMAN AGLK2 Grounding Lug Kit for 2 - 14 AWG Wire

Price $20.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGLK2
Documents Documents

Description

Grounding lug kit is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.


Each strap consists of a length of braided copper with a ring terminal at both ends

The grounding strap is insulated with green and yellow striped plastic

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type General Accessories Size fits #2-14 Wire in
Material Steel Application Controls and Drives; Power Distribution
UPC 783510324902

Packages

1 - UNIT - 1 10 - UNIT - 10