HOFFMAN AGP1218 12 x 18 Steel Gland Plate for Free-Stand, Gray
Description
Gland plate constructed of 12 gauge steel and designed for use with 10 gauge and 12 gauge enclosures. Provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed. Finish is ANSI 61 grey polyester powder paint.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Gland Plate | Type | Pre-Punched |
Length | 12-1/2 in | Width | 18-1/2 in |
Material | Steel | Thickness | 2.66 mm |
Color | Gray | Finish | Powder Coat |
For Use With | 10 ga and 12 ga Enclosures | Includes | Gasket |
Standards | UL Listed, NEMA Type 12 | Application | Controls and Drives, Power Distribution |
UPC | 783510265496 |
Packages
1 - UNIT - 1 |