HOFFMAN AGP1618 16 x 18 Steel Gland Plate for Free-Stand, Gray
Description
Gland plate constructed of 12 gauge steel and designed for use with 10 gauge and 12 gauge enclosures. Provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed. Finish is ANSI 61 grey polyester powder paint.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Gland Plate | Type | Mounting Accessories |
Length | 20.00 in | Width | 16-1/2 in |
Depth | 18-1/2 in | Material | Steel |
Thickness | 2.66 mm | Color | Gray |
Finish | ANSI 61 Gray Polyester Powder Paint | For Use With | 10 ga and 12 ga Enclosures |
Includes | Gasket | Standards | UL Listed, NEMA Type 4, 12 |
Application | Controls and Drives; Power Distribution | UPC | 783510265595 |
Packages
1 - UNIT - 1 |