HOFFMAN AGP618 6 x 18 Steel Gland Plate for Free-Stand Enclosure, Gray
Description
Gland Plate for Free-Stand, Type 4 and 12, 12 Gauge is designed for use with 10 gauge and 12 gauge enclosures. It provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Gland Plate | Type | Mounting Accessories |
Length | 18-1/2 in | Width | 6.5 in |
Material | Steel | Thickness | 12 ga |
Color | ANSI 61 Gray | Finish | Polyester Powder-Coated |
For Use With | A80/UX1/C2 Series NEMA 4/12 10/12 ga Enclosure | Standards | NEMA 12 |
Application | For Controls and Drives, Power Distribution | UPC | 783510265397 |
Packages
1 - UNIT - 1 |