HOFFMAN APWK1711NF Kit window steel 19.5x13.5"
Description
FRAMED; FRAME SIZE 13.5 INCH W X 19.5 INCH H; WINDOW SIZE 11 INCH W X 17 INCH H; CUTOUT SIZE 12.69 INCH W X 18.69 INCH H; NEMA 4/12; 0.25 INCH ACRYLIC WINDOW MATERIAL; STEEL FRAME; ANSI 61 GRAY POLYESTER POWDER COAT OVER PHOSPHATIZED SURFACE FRAME FINISH; APPROVAL UL, CSA; INCLUSION GASKET, HARDWARE
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Window Kit | Type | Window Kits |
Length | 13-1/2 in | Width | 19-1/2 in |
Depth | 0.31 in | Material | Steel |
Thickness | 1.9 mm | Color | Gray |
Finish | Powder Coated | Enclosure Type | IP66, NEMA 12, 13, 4X |
Standards | UL 508A File Number E61997, UL746C Listed, CSA File Number 42186 Certified, IEC 60529, IP66, RoHS Compliant | Application | For Controls and Drives, Power Distribution |
UPC | 783510239602 |
Packages
1 - UNIT - 1 |