HOFFMAN 19.50 inch x 8 inch Steel Window Kit
Description
Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. The clear window is made of .25-in. (6mm) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Window Kit | Type | Non-Metallic |
Length | 19-1/2 in | Width | 8 in |
Depth | 0.31 in | Material | Mild Steel |
Series | A80SW/A80W | Thickness | 1.9 mm |
Color | Gray | Finish | Powder Coated |
Enclosure Type | NEMA 3R, 4X, 12, IP66 | Standards | File No. 42186 UL 508A, UL 746C Listed, CSA Certified |
Application | For Controls, Drives, Power Distribution, Indoor and Outdoor Applications | UPC | 783510218904 |
Packages
1 - UNIT - 1 |