![hofapwk138nf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106438.jpg?preset=medium)
HOFFMAN 15.50 inch x 10.50 inch x 0.31 inch Type 4 and 12 Window Kit, ANSI 61 Gray
Description
Steel Window Kits are designed to be used on Type 4 and 12 enclosures. 13x8 inch window size. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces. The window is 0.25 inch (6 mm) acrylic for steel kits or 0.25 inch (6 mm) polycarbonate material for stainless steel kits. Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Window Kit | Type | Window Kits |
Length | 10-1/2 in | Width | 15-1/2 in |
Depth | 0.31 in | Material | Steel |
Thickness | 1.9 mm | Color | Gray |
Finish | Powder Coated | Enclosure Type | IP66, NEMA 12, 13, 4X |
Standards | UL 508A File Number E61997, UL746C Listed, CSA File Number 42186 Certified, IEC 60529, IP66, RoHS Compliant | Application | For Controls and Drives, Power Distribution |
UPC | 783510239503 |
Packages
1 - Unit |