HOFFMAN 25.50 inch x 17.50 inch x.31 inch Type 4 and 12 Window Kit, ANSI 61 Gray
Description
Window kit, Type 4 and 12, Heavy gauge steel with an ANSI 61 grey polyester powder finish, Window is 6mm acrylic, Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame, Used in indoor or outdoor applications where corrosion is a problem.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Window Kit | Type | Window Kits |
Length | 648 mm | Width | 445 mm |
Height | 2.40 in | Material | Steel, Stainless Steel |
Standards | UL 508A, NEMA Type 4, 4X (Stainless Steel Version Only), 12, 13, UL File Number E61997, NEMA Type 4, 4X (Stainless Steel Version Only), 12,13, CSA File Number 42186, NEMA/EEMAC 4, 4X (Stainless Steel Version Only), 12, 13, IEC 60529, IP66 Rated | Application | Indoor or Outdoor Applications |
UPC | 783510239701 |
Packages
1 - UNIT - 1 |