Abbotsford
hofapwk53nf

HOFFMAN 5.00 x 3.00 Mild Steel Window Kit

Price $333.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK53NF
Documents Documents

Description

Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. The window is a clear acrylic .25-in. (16mm) scratch-resistant material. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.Stainless Steel Window kits have a formed heavy gauge Type 304 stainless steel frame with a brushed finish. The clear window is made of .25-in. (16mm) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4X and 12 applications.Non-Metallic Window kits are made of a single piece special polycarbonate blend, Makrolon, that has enhanced impact, UV, water exposure, absorption, and saturation resistance. They are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. enclosure material thickness.All Window kits are easy to install and require a simple rectangular enclosure cut-out. All required hardware is furnished, along with assembly and cut- out instructions. The gasket material on all windows is resistant to oils, cutting fluids and many other liquids.Window kits of the same size use the same interchangeable cut-out. Custom sizes for Steel and Stainless Steel Window Kits are available along with different finishes and gasket materials.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 191 mm Width 140 mm
Height 3.30 in Material Steel, Stainless Steel
Standards UL 508A, NEMA Type 4, 4X (Stainless Steel Version Only), 12, 13, UL File Number E61997, NEMA Type 4, 4X (Stainless Steel Version Only), 12,13, CSA File Number 42186, NEMA/EEMAC 4, 4X (Stainless Steel Version Only), 12, 13, IEC 60529, IP66 Rated Application Indoor or Outdoor Applications
UPC 783510239305

Packages

1 - UNIT - 1