HOFFMAN H2OMIT Non-Metallic Vent Drain, Type 4
Description
H2OMITâ„¢ vent drain, Non-metallic corrosion resistant polyester, Uses gravity to remove collected liquids, It also function as an air pressure equalizer, reducing the harmful effects of temperature induced vacuums that could pull water and moisture into the enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | H2omit |
Type | Cooling Accessories | Material | Polyester |
Color | Gray | Finish | Matte |
Application | Controls and Drives; Hygienic Environments; Power Distribution | UPC | 783510177638 |
Packages
1 - UNIT - 1 |