HOFFMAN 2 x1.38 Hoffman Stainless Steel H2OMIT Vent Drains
Description
H2OMITâ„¢ vent drain, Corrosion resistant polyester material with a type 304 stainless steel sleeve, Uses gravity to remove collected liquids, It also function as an air pressure equalizer, reducing the harmful effects of temperature induced vacuums that could pull water and moisture into the enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | H2omit |
Type | Cooling Accessories | Material | Stainless Steel |
Finish | Brushed | Application | Controls and Drives; Hygienic Environments; Power Distribution |
UPC | 783510177645 |
Packages
1 - UNIT - 1 |