![hofexe443ss6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108756.jpg?preset=medium)
HOFFMAN 4 inch x 4 inch x 3 inch ZONEX Type 4X Enclosure - Screw Cover, Stainless 316
Description
ZONEX Enclosures are designed and certified to meet ATEX Directive 2014/35/EU and IECEx standard for increased safety in housing electrical components in Zone 1 and Zone 2 applications.
Specifications
Brand Name | Hoffman | Sub Brand | Zonex™ |
Item Name | Enclosure Screw Cover | Type | Hazardous Location Enclosures |
Length | 4 in | Width | 4 in |
Depth | 3 in | Material | 316 Stainless Steel |
Thickness | 3 mm | Color | Unpainted |
Finish | No.4 Brushed | Standards | ATEX, ATEX Directive 94/9/EC, EN60079-0:2009,EN60079-7:2007, EN61241-0:2006, EN61241-1:2004IECEx, Ex E IIC Gb, Ex Tb IIIC Db IP 66, IEC, IEC 60079-0:2007-2010, IEC 60079-7:2006-2007, IECEx SIR 09.0099U, Sira 09ATEX3224U, IECEx e Certified |
Application | For Use in Hazardous Locations | UPC | 783510214685 |
Packages
1 - UNIT - 1 |