HOFFMAN Hoffman Panelite LED Enclosure Light Kit
Description
LED enclosure light, 0.5A, DC operation, 470 lumens, long life, superior lighting performance with minimal power consumption, Center section rotates 120, 140-degree cone angle casts a broad covering of neutral light, Up to five lights can be daisychained together using hardwired connection to power supply.
Specifications
Brand Name | nVent Hoffman | Sub Brand | PaneLite |
Item Name | Enclosure Light | Type | Electrical Accessories |
Voltage Rating | 24 V | Material | Aluminum |
Height | 2.60 in | Width | 3.80 in |
Application | Controls and Drives; Power Distribution | UPC | 783510191948 |
Packages
1 - UNIT - 1 |