HOFFMAN Hoffman LED Light Kit AC Switch
Description
LED light kit, light-weight and in a small form factor while providing 900 lum of 6500K light, Provide interior enclosure lighting, These are ideal for remote and darkened enclosure applications, They can be mechanically fastened with included hardware to maintain enclosure UL listing up to Type 4X or can be magnetically attached to flat steel surfaces.
Specifications
Brand Name | nVent Hoffman | Sub Brand | PaneLite |
Item Name | LED Light Kit | Type | Electrical Accessories |
Voltage Rating | 260 V | Material | Plastic |
Height | 2.30 in | Width | 3.90 in |
Includes | On/Off Switch | Application | Controls and Drives; Power Distribution |
UPC | 783510260781 |
Packages
1 - UNIT - 1 |