Abbotsford
hofleda20c

HOFFMAN 78.74 LED Light Input Connector/Cable Assembly

Price $62.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LEDA20C
Documents Documents

Description

The input connector/cable assembly is used to provide supply power to the LED light. Pre-assembled connector/cable assembly with 78.7-inch long cable whip. Cables are constructed of 16 AWG copper wire.

Specifications

Brand Name nVent Hoffman Sub Brand PaneLite
Type Electrical Accessories Length 12.50 in
Color Gray Application Controls and Drives; Power Distribution
UPC 783510260866

Packages

1 - UNIT - 1