![hofleda2s35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108760.jpg?preset=medium)
HOFFMAN LEDA2S35 1.63 x 2.05 x 13.82 LED Light Kit
Description
LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to type 4X) or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry. LED lights are light-weight and in a small form factor while providing 900 LM of 6500K light. Power consumption for all models is 5 W.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Panelite™ |
Type | Electrical Accessories | Material | Plastic |
Height | 2.30 in | Width | 3.80 in |
Application | Controls and Drives; Power Distribution | UPC | 783510260811 |
Packages
1 - UNIT - 1 |