![hoflf120v28](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340141297.jpg?preset=medium)
HOFFMAN LF120V28 28 120V PANELITE Enclosure Lights
Description
PANELITEā¢ fluorescent enclosure light, 120V, 0.26A, F14T5 fluorescent bulb not included. Can be wired using optional PANELITEā¢ cable accessories or can be hard-wired with terminal blocks included in hardware kit.
Specifications
Brand Name | nVent Hoffman | Sub Brand | PaneLite |
Item Name | Enclosure Light | Type | Electrical Accessories |
Voltage Rating | 120 V | Material | Plastic |
Height | 2.50 in | Width | 4.80 in |
Application | Controls and Drives; Power Distribution | UPC | 783510191931 |
Packages
1 - UNIT - 1 |