Abbotsford
hofmp1614a

HOFFMAN MP1614A PLATE MTG BACK VJ 16X14 AL

Price $51.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MP1614A
Documents Documents

Description

VJ Mounting Plates allow convenient component mounting inside VJ enclosures. This VJ Series Back Mounting Plate, MP1614A item measures 16x14x.08 inches with a material of Aluminum color Unpainted.

Specifications

Brand Name nVent Hoffman Type Industrial Panels and Panel Accessories
Length 13.90 in Width 14 in
Height 1.50 in Material Aluminum
UPC 635394007030

Packages

1 - UNIT - 1