HOFFMAN 23.58 x29.88 Hoffman Solid Base
Description
The 100 mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Solid Base | Type | Bases and Base Accessories |
Length | 31.50 in | Width | 25.00 in |
Material | 16 ga Steel | Thickness | 1.9 mm |
Color | RAL 9005 Black | Finish | Polyester Powder Paint |
For Use With | 600 x 800 mm Frame | Includes | Side Gland Plates |
Application | Controls and Drives; Power Distribution | UPC | 783510976804 |
Packages
1 - UNIT - 1 |