HOFFMAN 68.46 x 31.18 PROLINE Steel Solid Cover, Light Gray
Description
Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Solid Cover | Type | Sides and Covers |
Length | 1739 mm | Width | 792 mm |
Depth | 18 mm | Material | 14 ga Steel |
Thickness | 1.9 mm | Color | RAL 7035 Light Gray |
Finish | Powder Coated | Mounting Type | Screw |
Application | Controls and Drives, Power Distribution | UPC | 783510964504 |
Packages
1 - UNIT - 1 |