Abbotsford
hofpf1886

HOFFMAN 70.87 x 31.50 x 23.62 PROLINE Single-Bay Frame

Price $1,635.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PF1886
Documents Documents

Description

PROLINE offers the broadest range of standard sizes in the industry. Heights range from 700 mm to 2200 mm; widths range from 400 mm to 1000 mm. Depths range from 400 mm to 900 mm.FEATURES:• Welded corners with steel corner blocks that add strength and rigidity• 12 gauge, roll-formed frame sections for strength• Flange on door and side openings deflect liquids away from the enclosure interior• Rectangular frame holes are designed for metric cage nut fasteners• Round frame holes allow numerous grounding locations using M5 thread-forming screws• Access to both sides of frame mounting holes allows standard components to be easily installed• Provisions for slide-in subpanel, rack mounting and accessory mounting• Simple means for joining frames to create multiple-bay enclosures• An open roll-formed profile design affords complete surface corrosion protection and assembly access• Sealed mounting for all external accessories• Finished with RAL 7035 textured gray polyester powder paint

Specifications

Brand Name Hoffman Sub Brand ProLine
Item Name Single-Bay Frame Type Frames
Length 70.08 in Width 31.46 in
Depth 23.62 in Material Steel
Thickness 2.66 mm Color Light Gray
Finish Powder Coat Application For Controls and Drives, Power Distribution
UPC 783510956509

Packages

1 - UNIT - 1