HOFFMAN 800mm PROLINE Filler Panel Kit Center Mount
Description
Used when mounting the PROLINE G2 Heavy-Duty Swing-Out Rack Frames in 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Filler Panel Kit | Length | 68.00 in |
Width | 12.00 in | Height | 2.00 in |
Material | Steel | Type | PROLINE Swing-Out Rack Frames and Accessories |
Color | Light Gray | Finish | Powder Coat |
For Use With | 700 or 800 mm Wide Heavy-Duty Swing-Out Rack Frames | Includes | Handle and Hardware |
Application | For Controls and Drives | UPC | 783510999209 |
Packages
1 - UNIT - 1 |