HOFFMAN 31.46 inch x 22.01 inch PROLINE 100mm Plinth Base
Description
Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a Plinth Base.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Plinth Base | Type | 100-mm Plinth Base |
Length | 49.50 in | Width | 8.00 in |
Depth | 23.62 in | Material | Steel |
Thickness | 1.52 mm | Color | RAL 9005 Black |
Finish | Textured Polyester Powder Paint | For Use With | 800 x 600 mm Frame |
Application | Controls and Drives, Power Distribution | UPC | 783510974404 |
Packages
1 - UNIT - 1 |