Abbotsford
hofppbcv1800

HOFFMAN 31.46 inch PROLINE Vented Plinth Base Covers

Price $233.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPBCV1800
Documents Documents

Description

Vented Plinth Base Covers install in the front and rear openings of a standard plinth base in place of Solid Covers. Vented covers allow air to circulate into the enclosure. Vented Plinth Base Covers are available in 100-mm and 200-mm heights. These covers are finished with RAL 9005 black polyester powder paint and include all necessary mounting hardware. A standard plinth base must be ordered in combination with Vented Plinth Base covers to form a Vented Plinth Base. If using a gland plate with the Vented Plinth Base, order a vented gland plate to provide air circulation through the bottom of the enclosure.


Hardware included

Standard plinth base must be ordered in combination with Vented Plinth Base covers to form a Vented Plinth Base

If a gland plate is needed, opt for a vented gland plate for optimum air flow

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Base Cover Type Vented Plinth
Length 32.50 in Width 31.46 in
Depth 3.94 in Material Steel
Series P20 Thickness 1.52 mm
Color RAL 9005 Black Finish Polyester Powder Paint
For Use With Single-Bay Frame Includes Mounting Hardware
Application Controls and Drives UPC 783510133238

Packages

1 - UNIT - 1